Shop All Wood Screws
Senco
Wood Screw, #8, 2-1/2 in, Zinc Yellow Stainless Steel Square Drive, 1000 PK
Mfr # 08F250YK
Zoro # G505309650
product price: $63.99
/pk 1000, $0.06/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2-1/2 in
- Material Stainless Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 08F250YK
- Zoro # G505309650
- UPC # 741474143670
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Square |
Material | Stainless Steel |
Finish | Zinc Yellow |
Collated | Collated |
Item | Wood Screw |
Sub-Brand | DuraSpin |
Description
Square recess provides excellent torque transmission for high torque applications. Flathead provides strong holding power for most wood applications. 2/3in thread prevents gaps between the sheathing and support studs which can cause squeaks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Combo Barrel/Screw, #6-32, 3/8 to 1/2 in Brl Lg, 3/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4105-316SS-PAK)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1084-8)
- TE-CO Heavy Hex Nut, 1/2"-13, Alloy Steel, Grade 2, Black Oxide, 31/64 in Ht, 10 PK (42105)
- MIDWEST FASTENER 3/8" x 2" Zinc Plated Steel Universal Clevis Pins 6PK (62643)
- SENCO Wood Screw, #8, 2-1/2 in, Square Drive, 800 PK (08F250Y)
- SENCO Wood Screw, #8, 1-3/4 in, Zinc Yellow Square Drive (08F175Y)
- SENCO Wood Screw, #8, 1-3/4 in, Zinc Yellow Stainless Steel 1000 PK (08F175YTK)
- SENCO Wood Screw, #8, 2 in, Zinc Yellow Stainless Steel 1000 PK (08F200YTK)
- SENCO Wood Screw, #8, 2-1/2 in, Yellow Zinc Stainless Steel Flat Head Square Drive (08F250Y)
- SENCO Wood Screw, #8, 2 in, Stainless Steel (08F200Y)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Oval Head Slotted Drive, 48 PK (61642)
- Senco Self-Tapping Screws