Shop All Wood Screws
Senco
Wood Screw, #8, 2-1/2 in
Mfr # 08S250W592
Zoro # G307061138
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2-1/2 in
- Collated Collated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 08S250W592
- Zoro # G307061138
- UPC # 741474209581
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Collated | Collated |
Item | Wood Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0062)
- 3M Reclosable Fastener, Disc, VHB Acrylic Adhesive, 3/4 in, Clear, 100 PK (340VCSJ3560/100)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 260 PK (B11400.037.0175)
- 3M Back-to-Back Strap, No Adhesive, 75 ft, 1 in Wd, Black (SJ3000)
- SENCO Wood Screw, #8, 2-1/2 in, Yellow Zinc Stainless Steel Flat Head Square Drive (08F250Y)
- SENCO Wood Screw, #8, 1-3/4 in, Zinc Yellow Square Drive (08F175Y)
- SENCO Wood Screw, #8, 2 in, Stainless Steel (08F200Y)
- SENCO Wood Screw, #8, 1-3/4 in, Zinc Yellow Stainless Steel 1000 PK (08F175YTK)
- SENCO Wood Screw, #8, 3 in, Galvanized Square Drive (08D300W)
- SENCO Wood Screw, #8, 2 in, Zinc Yellow Stainless Steel 1000 PK (08F200YTK)
- KANEBRIDGE 1/2-13 x 1-1/2 Six Lobe Flat Floor Board Screw - Type F Black Phosphate - Pkg of 200 (5024FTFB)
- Senco Wood Screws