Shop All Office Staples
Senco
WIRE STAPLES 1-3/8""LEG
Mfr # N16BAB
Zoro # G1927229
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 7/16
- Leg Length 1-3/8
- Collation Type Taped
- Point Type Chisel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # N16BAB
- Zoro # G1927229
- UPC # 741474102141
- Country of Origin United States
- Category Office Staples
Dimensions
Leg Length | 1-3/8 |
Details
Crown | 7/16 |
Collation Type | Taped |
Point Type | Chisel |
Finish | Galvanized |
Description
These N-Series staples feature the Sencote coating that allows the staple to install easily and then create a bond with the wood that gives it more holding power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Refill for uni-ball Gel 207 IMPACT RT RB Pens, Bold Pt, Blk Ink, PK2 (65873PP)
- MOONWALK UNIVERSAL PTY LTD Turner 9009 Simulated Leather Vinyl Contract Rated Fabric; Black (TURNE9009)
- STRAPBINDER STAINLESS BANDING 1/2IN X 0.02IN X 200FT OTHER PACKAGING AND LABELING PARTS AND ACCESSORY (ST183/914)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #5, PK25 (82203)
- SENCO WIRE STAPLES 1-1/2""LEG (N17BGB)
- SENCO 5K 716x1 16GA Staple (N13BAB)
- SENCO Crown Fine Wire Staples, 3/8", 3/8" Length (C06BAAP)
- SENCO Crown Fine Wire Staples, 3/8", 1/4" Length (C04BAAP)
- SPEC OPS 1/4-in Staples for M3 Plier Stapler, 5000PK (M3-1914)
- SWINGLINE Staples, Full Strip, PK5000 (S7035450P)
- PARTNERS BRAND Roll Staples, 3/4", Gold, 24000/Case (ST177)
- Senco Office Staples