Shop All Office Staples
Senco
WIRE STAPLES 1-1/2""LEG
Mfr # N17BGB
Zoro # G1926273
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 7/16
- Leg Length 1-1/2
- Collation Type Taped
- Point Type Chisel
- Finish 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # N17BGB
- Zoro # G1926273
- UPC # 741474102189
- Country of Origin United States
- Category Office Staples
Dimensions
Leg Length | 1-1/2 |
Details
Crown | 7/16 |
Collation Type | Taped |
Point Type | Chisel |
Finish | 304 Stainless Steel |
Description
These N-Series staples feature the Sencote coating that allows the staple to install easily and then create a bond with the wood that gives it more holding power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Universal (Gray) Super Absorbent Flake Sock, 3" X 4', 10 Per Box Pk (45100-21)
- DIXON TICONDEROGA Dixon, China Marker, Yellow, Dozen (00073)
- TOPS Purchase Order Book, 5-9/16 x 7-15/16 (TOP46140)
- DESCO 1-1/2" Ring ESD Binder 8-1/2 x 11" (07412)
- SENCO WIRE STAPLES 1-3/8""LEG (N16BAB)
- SENCO 5K 716x1 16GA Staple (N13BAB)
- SENCO Crown Fine Wire Staples, 3/8", 1/4" Length (C04BAAP)
- SENCO Crown Fine Wire Staples, 3/8", 3/8" Length (C06BAAP)
- OIC Staples, Chisel Point, Standard, PK5000 (91900)
- FELLOWES Standard Full Strip Staples, 0.25" Leg, 0.5" Crown, Steel, PK5000 (5009501)
- SWINGLINE S.F. 1 Standard Staples, 0.25" Leg, 0.5" Crown, Steel, PK15000, 15000PK (S7035104)
- Senco Office Staples