Shop All Portable Electric Air Compressors
Senco
Twin Tank Air Compressor, 4.3 gal., 2 HP
Mfr # PC1131
Zoro # G4564065
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 4.3 gal.
- Voltage 115V
- Max. Pressure 125 psi
- HP 2
- Tank Type Twin Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # PC1131
- Zoro # G4564065
- UPC # 741474401671
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 4.3 gal. |
Overall Length | 20-1/2" |
Overall Height | 14-1/2" |
Overall Width | 16-1/2" |
Details
Voltage | 115V |
Max. Pressure | 125 psi |
HP | 2 |
Tank Type | Twin Tank |
Free Air CFM @ Max. Pressure | 4.4 @ 90 psi |
Weight | 60 lb. |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Item | Twin Tank Air Compressor, 4.3 gal.,2 HP |
Description
Twin Tank Air Compressor, 4.3 gal.,2 HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6006 2NSE9)
- TACO 1HP 200-230/460V 1750RPM Motor (1661-024)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2080HNEPCL)
- TB WOODS L-Jaw Coupling Insert, L190, Hytrel (L190H)
- SENCO Finish/Trim Air Compressor, 1 gal., 1/2 HP (PC1010N)
- SENCO Pancake Air Compressor, 6 gal., 1-1/2 HP (PC1280)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-BS-115/1-ACGF)
- SPEEDAIRE Air Compressor (787U79)
- SPEEDAIRE Air Compressor, 3.0 HP, 240V, 135 psi (1NNF7)
- CRAFTSMAN Hotdog Air Compressor, 1.5GAL (CM0200141A)
- VIAIR Chrome Compressor Kit, 3/8" Port, 12V, 33Pr (42042)
- Senco Air Compressors