Senco

Staples, 21 ga, Narrow Crown, 5/8 in Leg L, Steel


product price: $58.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Mfr. No. BC58
  • Gauge 21
  • Leg Length 5/8 in
  • Crown Style Narrow
  • Crown Width 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Senco
  • MFR # M004092
  • Zoro # G706439996
  • UPC #
    741474103964
  • Country of Origin China
  • Category Staples

Dimensions

Leg Length 5/8 in
Crown Width 1/2 in

Details

Item Staples
For Use With Mfr. No. BC58
Gauge 21
Crown Style Narrow
Material Steel
Finish Galvanized
Point Type Chisel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.