Shop All Staples
Senco
Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel
Mfr # L17BAB
Zoro # G506440017
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SKSXP, SLP20, SLS18, SLS25
- Gauge 18
- Crown Style Narrow
- Crown Width 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 1/4 in |
Details
Item | Staples |
For Use With | Mfr. No. SKSXP, SLP20, SLS18, SLS25 |
Gauge | 18 |
Crown Style | Narrow |
Material | Steel |
Finish | Galvanized |
Point Type | Chisel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01200.043.0350)
- ARMOR COAT Flat Washer, Fits Bolt Size 1/2" , Steel Armor Coat Finish, 25 PK (UST237823)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive, 439 PK (56052)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01103)
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel (L15BAB)
- SENCO Staples, 18 ga, Medium Crown, 1 in Leg L, Steel (L13BABN)
- SENCO Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 5000 PK (P21BAB)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (N17BAB)
- SENCO Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (P17BAB)
- SENCO Staples, 16 ga, Standard Crown, 3/4 in Leg L, Steel, 10000 PK (P11BAB)
- AIR LOCKER Staples, 16 ga, Wide Crown, 2 in Leg L, Steel, 5000 PK (P25-50)
- Senco