Shop All Staples
Senco
Staples, 18 ga, Medium Crown, 1-1/8 in Leg L, Steel
Mfr # L14BAB
Zoro # G007043038
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Crown Style Medium
- Crown Width 1/4 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1-1/8 in |
Crown Width | 1/4 in |
Details
Item | Staples |
Gauge | 18 |
Crown Style | Medium |
Material | Steel |
Finish | Galvanized |
Description
Product details about the SENCO - L14BAB Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - L14BAB Staples are designed with an 18-gauge thickness and a leg length of 1-1/8 inches. These dimensions make them suitable for various general fastening tasks that require medium-duty staples. The crown style is medium, providing a balance between holding power and flexibility, while the crown width measures at 1/4 inch, offering adequate surface area for secure attachment.
Crafted from steel, these staples offer robustness and durability to withstand different conditions. They feature a galvanized finish which enhances their resistance against rust and corrosion, thus extending their lifespan even in more challenging environments. This combination of material and finish contributes to the overall reliability of these staples.
Please note that package quantity may vary depending on your specific needs or project requirements. As for compatibility, these staples are built to work with most standard staple guns capable of accommodating their size specifications. Always check your tool's manual or manufacturer guidelines to confirm compatibility before use.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - L14BAB Staples are designed with an 18-gauge thickness and a leg length of 1-1/8 inches. These dimensions make them suitable for various general fastening tasks that require medium-duty staples. The crown style is medium, providing a balance between holding power and flexibility, while the crown width measures at 1/4 inch, offering adequate surface area for secure attachment.
Crafted from steel, these staples offer robustness and durability to withstand different conditions. They feature a galvanized finish which enhances their resistance against rust and corrosion, thus extending their lifespan even in more challenging environments. This combination of material and finish contributes to the overall reliability of these staples.
Please note that package quantity may vary depending on your specific needs or project requirements. As for compatibility, these staples are built to work with most standard staple guns capable of accommodating their size specifications. Always check your tool's manual or manufacturer guidelines to confirm compatibility before use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK (U07040.019.0225)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3 in L, 4 PK (34795)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21900)
- AMPG Shoulder Screw, 2A Thr Sz, 1 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60138C08-EXT)
- SENCO Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (P17BAB)
- SENCO Staples, 16 ga, Standard Crown, 7/8 in Leg L, Steel, 10000 PK (P12BAB)
- SENCO Heavy Duty Staples, 16 ga, Power Crown, 2 in Leg L, 18-8 Stainless Steel (N21BGBN)
- SENCO Finish Staples, 18 ga, Medium Crown, 3/4 in Leg L, Steel, 10000 PK (L11BAB)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1-3/4 in Leg L, Steel, 10000 PK (N19BAB)
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel, 5000 PK (L15BAB)
- GRIP-RITE Staples, 3/8 in Leg L, Steel, 5000 PK (GRA1138)
- Senco