Shop All Staples
Senco
Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel
Mfr # L15BAB
Zoro # G108364209
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SKSXP, SLP20, SLS18, SLS25
- Gauge 18
- Leg Length 1-1/4 in
- Crown Style Medium
- Crown Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 1-1/4 in |
Crown Width | 1/4 in |
Details
Item | Staples |
For Use With | Mfr. No. SKSXP, SLP20, SLS18, SLS25 |
Gauge | 18 |
Crown Style | Medium |
Material | Steel |
Finish | Galvanized |
Point Type | Chisel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Split Lock Washer, For Screw Size 12 mm Bright Zinc Plated Finish (1664PK)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (SMSPI0-600370-100P)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38093.060.0001)
- ZORO SELECT #2-56 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.008.0075)
- SENCO Staples, 22 ga, 3/8 in Leg L, Steel (C06BAAP)
- SENCO Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (N17BRB)
- SENCO Staples, 16 ga, Standard Crown, 3/4 in Leg L, Steel, 10000 PK (P11BAB)
- SENCO Staples, 15 ga, 2 in Leg L, Steel (Q21BRB)
- SENCO Staples, 18 ga, Medium Crown, 1-1/8 in Leg L, Steel (L14BAB)
- SENCO Staples, 21 ga, Narrow Crown, 5/8 in Leg L, Steel (M004092)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSB-100)
- Senco