Shop All Staples
Senco
Staples, 16 ga, Standard Crown, 7/8 in Leg L, Steel, 10000 PK
Mfr # P12BAB
Zoro # G6531712
product price: $76.75
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. WC150RXP, WC150XP, WC200XP
- Gauge 16
- Crown Style Standard
- Crown Width 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 7/8 in |
Crown Width | 1 in |
Details
Item | Staples |
For Use With | Mfr. No. WC150RXP, WC150XP, WC200XP |
Gauge | 16 |
Crown Style | Standard |
Material | Steel |
Finish | Galvanized |
Collation Angle | 0 Degrees |
Crown | 1 in |
Point Type | Chisel |
Collation Type | Tape |
Head Style | Crown |
Pneumatic Fastener Type | Staples |
Collation Configuration | Strip |
Shank | Smooth |
Compatible with Manufacturer Model Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
Compatible Manufacturer Part Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
Compatible Manufacturer Model Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
For Use with Mfr. Model Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
For Use With Mfr. Model Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
Description
Product details about the SENCO - P12BAB Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - P12BAB Staples are robust fasteners designed for use with specific manufacturer models including WC150RXP, WC150XP, WC200XP, 9T0001N, 9U0001N and 9W0001N. These staples have a gauge of 16 and feature a leg length of 7/8 inches. The crown width is standardized at one inch which provides adequate support for various applications.
Crafted from steel material, these staples offer durability and longevity in their performance. They come with a galvanized finish that enhances their resistance to rusting or corrosion over time. The standard crown style coupled with the chisel point type ensures efficient penetration into surfaces while the smooth shank design aids in easy insertion and removal when needed.
These pneumatic fastener type staples are collated in strips using tape collation type which facilitates convenient loading into staple guns. With a zero-degree collation angle, they maintain straight alignment during application ensuring precise results every time you use them.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - P12BAB Staples are robust fasteners designed for use with specific manufacturer models including WC150RXP, WC150XP, WC200XP, 9T0001N, 9U0001N and 9W0001N. These staples have a gauge of 16 and feature a leg length of 7/8 inches. The crown width is standardized at one inch which provides adequate support for various applications.
Crafted from steel material, these staples offer durability and longevity in their performance. They come with a galvanized finish that enhances their resistance to rusting or corrosion over time. The standard crown style coupled with the chisel point type ensures efficient penetration into surfaces while the smooth shank design aids in easy insertion and removal when needed.
These pneumatic fastener type staples are collated in strips using tape collation type which facilitates convenient loading into staple guns. With a zero-degree collation angle, they maintain straight alignment during application ensuring precise results every time you use them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, 8 PK (78987)
- ZORO SELECT Machine Screw Nut, #0-80, 18-8 Stainless Steel, Not Graded, Plain, 3/64 in Ht, 100 PK (U51740.006.0001)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 3" Lg, 8 PK (39746)
- SPAX Sheet Metal Screw, #6 x 1/2 in, Yellow Zinc Plated Flat Head (4101020350132)
- SENCO Staples, 16 ga, Standard Crown, 5/8 in Leg L, Steel, 10000 PK (P10BAB)
- SENCO Staples, 20 ga, Standard Crown, 1/2 in Leg L, Steel, 15000 PK (F08BAAP)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1 in Leg L, Steel (N13BAB)
- SENCO Heavy Duty Staples, 15 ga, 2-1/2 in Leg L, Steel (Q25BAB)
- SENCO Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 5000 PK (N13FAB)
- SENCO Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 5000 PK (P21BAB)
- SENCO Staples, 21 ga, Narrow Crown, 5/8 in Leg L, Steel, 2200 PK (M004092)
- Senco