Shop All Staples
Senco
Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK
Mfr # P17BAB
Zoro # G3723916
product price: $90.49
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. WC150XP, WC200XP
- Gauge 16
- Crown Style Standard
- Crown Width 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 1 in |
Details
Item | Staples |
For Use With | Mfr. No. WC150XP, WC200XP |
Gauge | 16 |
Crown Style | Standard |
Material | Steel |
Finish | Electro Galvanized |
Point Type | Chisel |
Pneumatic Fastener Type | Staples |
Head Style | Crown |
Crown | 1 in |
Shank | Smooth |
Collation Type | Tape |
Collation Configuration | Strip |
Collation Angle | 0 Degrees |
Compatible with Manufacturer Model Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
Compatible Manufacturer Part Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
Compatible Manufacturer Model Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
For Use with Mfr. Model Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
For Use With Mfr. Model Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
Description
Product details about the SENCO - P17BAB Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - P17BAB Staples are a robust fastening solution designed for use with specific manufacturer models including WC150XP, WC200XP, 9T0001N, 9U0001N, 9W0001N, WC150RXP. These staples feature a standard gauge of 16 and have a leg length of 1-1/2 inches. The crown width is set at one inch which provides ample surface area for secure attachment. With these dimensions in mind, the staples are suitable for tasks requiring sturdy and reliable fastening.
Constructed from steel material, these staples offer durability and strength to withstand various conditions. They come with an electro galvanized finish that enhances their resistance against wear and tear while maintaining their aesthetic appeal over time. The smooth shank design coupled with the chisel point type ensures precise penetration into surfaces without causing unnecessary damage.
These pneumatic fastener type staples utilize tape collation type with a collation angle of zero degrees which aids in accurate placement during application processes. Their head style is crowned and they come in strip collation configuration making them compatible with certain tools designed to accommodate such specifications.
In conclusion, the SENCO - P17BAB Staples provide users with quality performance backed by well-thought-out design elements like its standard crown style and durable material construction. Whether you're replenishing your supplies or starting fresh on a project that requires dependable fasteners, these staples could be an adequate choice considering their compatibility range among other features.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - P17BAB Staples are a robust fastening solution designed for use with specific manufacturer models including WC150XP, WC200XP, 9T0001N, 9U0001N, 9W0001N, WC150RXP. These staples feature a standard gauge of 16 and have a leg length of 1-1/2 inches. The crown width is set at one inch which provides ample surface area for secure attachment. With these dimensions in mind, the staples are suitable for tasks requiring sturdy and reliable fastening.
Constructed from steel material, these staples offer durability and strength to withstand various conditions. They come with an electro galvanized finish that enhances their resistance against wear and tear while maintaining their aesthetic appeal over time. The smooth shank design coupled with the chisel point type ensures precise penetration into surfaces without causing unnecessary damage.
These pneumatic fastener type staples utilize tape collation type with a collation angle of zero degrees which aids in accurate placement during application processes. Their head style is crowned and they come in strip collation configuration making them compatible with certain tools designed to accommodate such specifications.
In conclusion, the SENCO - P17BAB Staples provide users with quality performance backed by well-thought-out design elements like its standard crown style and durable material construction. Whether you're replenishing your supplies or starting fresh on a project that requires dependable fasteners, these staples could be an adequate choice considering their compatibility range among other features.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 1-1/4 in L, 100 PK (UST235733)
- SABERDRIVE 1/4"-20 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 199 PK (51279)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04110.062.0550)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 10" L, 18-8 Stainless Steel Plain, 10 PK (WW-34100)
- SENCO Staples, 16 ga, Standard Crown, 3/4 in Leg L, Steel, 10000 PK (P11BAB)
- SENCO Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 5000 PK (P21BAB)
- SENCO Staples, 15 ga, 2 in Leg L, Steel (Q21BRB)
- SENCO Staples, 25 ga, 3/8 in Leg L, Steel, 5000 PK (X06NRA)
- SENCO Staples, 18 ga, 1-1/2 in Leg L, Steel (A801509)
- SENCO Staples, 20 ga, Standard Crown, 5/16 in Leg L, Steel, 24000 PK (F05BAAP)
- SENCO Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 10000 PK (N21BAB)
- Senco