Shop All Staples
This Product is Discontinued
Senco
Staples, 16 ga ga, Steel, 10000 PK (Discontinued)
Mfr # P13BAB
Zoro # G3723925
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Roofing
- Gauge 16 ga
- Material Steel
- Finish Electro Galvanized
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 1 in |
Details
Item | Staples |
For Use With | Roofing |
Gauge | 16 ga |
Material | Steel |
Finish | Electro Galvanized |
Collation Configuration | Strip |
Shank | Smooth |
Collation Type | Tape |
Crown | 1 in |
Point Type | Chisel |
Pneumatic Fastener Type | Staples |
Head Style | Crown |
Description
Staples, Gauge 16 ga, Material Steel, Finish Electro Galvanized, Point Type Chisel, Collation Type Tape, Collation Configuration Strip, For Use With Mfr. No. WC150XP, WC200XP, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.