Shop All Staples
Senco
Heavy Duty Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 10000 PK
Mfr # P13BAB
Zoro # G6561541
product price: $95.59
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. WC150RXP, WC150XP, WC200XP
- Gauge 16
- Crown Style Standard
- Crown Width 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1 in |
Crown Width | 1 in |
Details
Item | Heavy Duty Staples |
For Use With | Mfr. No. WC150RXP, WC150XP, WC200XP |
Gauge | 16 |
Crown Style | Standard |
Material | Steel |
Finish | Galvanized |
Pneumatic Fastener Type | Staples |
Collation Type | Tape |
Crown | 1 in |
Collation Configuration | Strip |
Point Type | Chisel |
Collation Angle | 0 Degrees |
Head Style | Crown |
Shank | Smooth |
Compatible with Manufacturer Model Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
Compatible Manufacturer Part Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
Compatible Manufacturer Model Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
For Use with Mfr. Model Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
For Use With Mfr. Model Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
Description
Product details about the SENCO - P13BAB Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SENCO - P13BAB Heavy Duty Staples are designed with a 16 gauge thickness, ensuring robustness for various applications. The staples have a leg length and crown width of 1 inch each, providing ample size for secure fastening. With their standard crown style and smooth shank, these staples offer consistent performance across different tasks.
Constructed from steel, the SENCO - P13BAB Heavy Duty Staples are built to withstand demanding conditions. Their galvanized finish adds an extra layer of protection against corrosion, enhancing durability over time. These staples feature a chisel point type that penetrates materials effectively while reducing splitting risks. They come in strip collation configuration with tape collation type and a collation angle of 0 degrees.
These heavy-duty staples are compatible with several manufacturer model numbers including 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, and WC200XP. This compatibility makes them suitable for use with specific pneumatic fastener types such as Mfr No.WC150RXP,Wc150xp,Wc200xp models.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SENCO - P13BAB Heavy Duty Staples are designed with a 16 gauge thickness, ensuring robustness for various applications. The staples have a leg length and crown width of 1 inch each, providing ample size for secure fastening. With their standard crown style and smooth shank, these staples offer consistent performance across different tasks.
Constructed from steel, the SENCO - P13BAB Heavy Duty Staples are built to withstand demanding conditions. Their galvanized finish adds an extra layer of protection against corrosion, enhancing durability over time. These staples feature a chisel point type that penetrates materials effectively while reducing splitting risks. They come in strip collation configuration with tape collation type and a collation angle of 0 degrees.
These heavy-duty staples are compatible with several manufacturer model numbers including 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, and WC200XP. This compatibility makes them suitable for use with specific pneumatic fastener types such as Mfr No.WC150RXP,Wc150xp,Wc200xp models.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.3125 in Dia., 0.75 in L, Steel Body, 35 PK (351012U.1)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M55050.050.0014)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #10 X 1in Zinc Plated Steel 50PK (9025476)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07141.050.0025)
- SENCO Heavy Duty Staples, 16 ga, 1-1/4 in Leg L, Steel, 1200 PK (P15BAB)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 10000 PK (P15BAB)
- SENCO Staples, 20 ga, Standard Crown, 1/2 in Leg L, Steel, 15000 PK (F08BAAP)
- SENCO Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (N17BRB)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1 in Leg L, Steel (N13BAB)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (N17BAB)
- STANLEY Light Duty Staples, 24 ga, Wide Crown, 1/4 in Leg L, Steel (TRA204T)
- Senco