Shop All Staples
Senco
Staples, 15 ga, 2 in Leg L, Steel
Mfr # Q21BRB
Zoro # G100830030
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Width 7/16 in
- Material Steel
- Finish Bright Sencote Coated
- Point Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 2 in |
Crown Width | 7/16 in |
Details
Item | Staples |
Gauge | 15 |
Material | Steel |
Finish | Bright Sencote Coated |
Point Type | Chisel |
Description
Product details about the SENCO - Q21BRB Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - Q21BRB Staples are robust fasteners designed for a variety of general applications. With a gauge of 15, these staples offer substantial thickness that can penetrate and secure materials effectively. They feature a leg length of 2 inches and a crown width of 7/16 inch, providing ample size to ensure firm attachment in diverse tasks.
Constructed from steel, the SENCO - Q21BRB Staples are built to deliver durability and longevity. The material's inherent strength contributes to the staple's ability to withstand pressure without bending or breaking. These staples also come with a Bright Sencote Coated finish which enhances their resistance against corrosion, thus extending their lifespan even under challenging conditions. Their chisel point type further adds to their functionality by enabling smooth penetration into various surfaces.
Please note that the package quantity may vary depending on your specific order requirements. As for compatibility, these staples are designed for use with tools that accommodate their dimensions and specifications. Always check your tool's manual or consult with an expert if you're unsure about compatibility issues before purchasing.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - Q21BRB Staples are robust fasteners designed for a variety of general applications. With a gauge of 15, these staples offer substantial thickness that can penetrate and secure materials effectively. They feature a leg length of 2 inches and a crown width of 7/16 inch, providing ample size to ensure firm attachment in diverse tasks.
Constructed from steel, the SENCO - Q21BRB Staples are built to deliver durability and longevity. The material's inherent strength contributes to the staple's ability to withstand pressure without bending or breaking. These staples also come with a Bright Sencote Coated finish which enhances their resistance against corrosion, thus extending their lifespan even under challenging conditions. Their chisel point type further adds to their functionality by enabling smooth penetration into various surfaces.
Please note that the package quantity may vary depending on your specific order requirements. As for compatibility, these staples are designed for use with tools that accommodate their dimensions and specifications. Always check your tool's manual or consult with an expert if you're unsure about compatibility issues before purchasing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 12 PK (31503)
- ZORO SELECT Hex Nut, M22-2.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 10 PK (M01300.220.0001)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Plain Finish (TRI2031LHX6-025P)
- PARKER FASTENERS M3 Socket Head Cap Screw, 18-8 Stainless Steel, 15 mm Length, 5 PK (M3C15KCSS)
- SENCO Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 10000 PK (N21BRB)
- SENCO Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (N17BRB)
- SENCO Staples, 15 ga, 2-1/2 in Leg L, Steel (Q25BRB)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 10000 PK (P15BAB)
- SENCO Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (L17BAB)
- SENCO Staples, 18 ga, Medium Crown, 1 in Leg L, Steel (L13BABN)
- ARROW FASTENER Insulated Cable Staples, 15 ga, Wide Crown, 3/4 in Leg L (721168HW)
- Senco