Shop All Staplers
Senco
Stapler Crown Wire 3/8in
Mfr # 6S0021N
Zoro # G410567985
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 3/8 in
- Gauge 22
- Length 8.58 in
- Magazine Capacity 180
- Width 1.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 8.58 in |
Width | 1.65 in |
Height | 6.57 in |
Maximum Fastener Length | 5/8 in |
Depth Control | No |
Minimum Fastener Length | 5/32 in |
Details
Item | Stapler |
Crown | 3/8 in |
Gauge | 22 |
Magazine Capacity | 180 |
Staple Type | Fine Wire Staple |
Housing Material | Aluminum |
Air Inlet | 1/4" NPT |
Collation Type | Glue |
Pressure Range | 60 to 95 psi |
Features | Reloading Window |
Firing Mode | Sequential |
Series | C |
Application | Upholstery |
Interior/Exterior | Exterior, Interior |
Magazine Type | Strip |
Power Source | Pneumatic |
Air Consumption | 0.77 scfm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Zip Spines, 32-Hole, 1/2"Dia, 85-Sheet Cap, 25/PK, Black PK (GBC2515660)
- SAKURA Solid Paint Marker Original, Yellow Color Family, 12PK (XSC-3)
- BERLIN HAZMAT Shipping Kit, 16 oz. Bottle, PK4 (HMS-6645M)
- ZORO SELECT Shop Ticket Holder, 4x6, Clear, PK25 (4YNT1)
- SENCO CAL17BAB Senco L Series 1.5 in.; 18 Gauge Galvanized Staples (CAL17BAB)
- SENCO CAL10BAB Senco L Series 0.63 in.; 18 Gauge Galvanized Staples (CAL10BAB)
- SENCO CAL11BAB Senco L Series 0.75 in.; 18 Gauge Galvanized Staples (CAL11BAB)
- SENCO Senco Products Inc. Staple Constrn 7/16 X 1-3/4 16 N19BRB (9276122)
- SENCO Senco Products Inc. Sns41 16 Ga Stapler 3L0003N (9448879)
- SENCO CAL13BAB Senco L Series 1 in.; 18 Gauge Galvanized Staples (CAL13BAB)
- SWINGLINE 747 Classic Stapler, 20 Sheet, Black (S7074701)
- Senco Staplers