Shop All Staplers
Senco
Stapler 16Ga Sksxp 7/16 Crown
Mfr # 300184N
Zoro # G310896901
product price: $538.29
/ea
Free Shipping & Returns
$538.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 7/16 in
- Gauge 16
- Magazine Capacity 145
- Length 12-3/8 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12-3/8 in |
Width | 3 in |
Height | 9-3/8 in |
Depth Control | Yes |
Maximum Fastener Length | 1-1/2 in |
Minimum Fastener Length | 3/4 in |
Details
Item | Stapler |
Crown | 7/16 in |
Gauge | 16 |
Magazine Capacity | 145 |
Firing Mode | Contact |
Housing Material | Aluminum |
Collation Type | Glue |
Staple Type | Medium Crown Staple |
Pressure Range | 70 to 120 psi |
Air Inlet | 1/4" NPT |
Series | N |
Magazine Type | Strip |
Power Source | Pneumatic |
Interior/Exterior | Interior |
Application | Sheathing |
Air Consumption | 2.16 scfm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 4.50 mil, Clear (502B-1M)
- SCHOOL SMART MARKER ART WASHABLE CONICAL TIP BROWN PACK OF 12 PK (6773W-12BROWN-CO)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA67539)
- X-ACTO Self-Healing Cutting Mat, Nonslip, 18x24 (X7762)
- SENCO Senco Products Inc. Staple Constrn 7/16 X 1-3/4 16 N19BRB (9276122)
- SENCO Air Framing Stapler, 1" Crown, Gauge 16 (PS15XP)
- SENCO CAL10BAB Senco L Series 0.63 in.; 18 Gauge Galvanized Staples (CAL10BAB)
- SENCO CAL17BAB Senco L Series 1.5 in.; 18 Gauge Galvanized Staples (CAL17BAB)
- SENCO CAL13BAB Senco L Series 1 in.; 18 Gauge Galvanized Staples (CAL13BAB)
- SENCO Senco 2609394 0.44 x 1.75 in. Stainless Steel Heavy Wire Staples; 16 Gauge - Pack of 3000 (2609394)
- BOSTITCH Stapler, Desk, Ergonomic, Black (02257)
- Senco Staplers