Shop All Pneumatic Nails
Senco
Senco Products 5759832 Nail Brad Stick – 15 x 1.75 in.
Mfr # 7481047
Zoro # G403786461
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # 7481047
- Zoro # G403786461
- UPC # 741474702198
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Collated Brad Nail |
Description
Senco Products 7481047 everything needed to assemble an electric fence system (excluding energizer). Kit contains (18) 23" pvc poles, (1) 2 copper-coated ground rod, (50) cotter pins, (1) heavy-duty ground clamp, (1) fence tester, 250 spool 17-gauge aluminum wire and (1) electric fence warning sign.
Features- Applications: mouldings, picture frame assembly, trim and cabinetry building.
- Size - 15 x 1.75 in.
- Item weight - 2.89 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Stainless Steel, 316, Plain Finish (45100)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-25ST ZD)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 100 PK (1420BHT188)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04360.075.0300)
- SENCO Collated Pin Nail, 1/2 in L, Galvanized, Headless Head, Straight (A109809)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Bright, Brad Head, 34 Degrees, 3000 PK (DA25EPB)
- SENCO Collated Finishing Nail, 1-1/4 in L, 15 ga, Bright, Brad Head, 34 Degrees (DA15EPBN)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 4000 PK (DA21EABN)
- SENCO Collated Pin Nail, 1-3/8 in L, 23 ga, Galvanized, Headless Head, Straight (A101379)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Bright, Full Round Head, 34 Degrees (K527APBXR)
- BOSTITCH Collated Ring Shank Nail, 2-1/2 in L, 13 ga, Galvanized, Full Round Head, 15 Degrees (C8R131G)
- Senco Pneumatic Nails