Shop All Pneumatic Nails
Senco
Senco Products 2766145 Electro Galvanized Headless Pins Nails 1.37 In. 23 Gauge
Mfr # 2766145
Zoro # G703911686
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # 2766145
- Zoro # G703911686
- UPC # 741474058554
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Collated Headless Pin |
Description
Features
- The micro pins fasten the smallest of decorative trim securely and leaves a nearly invisible hole.
- No splitting or puttying.
- Fits orgill 179.4965.
- Intricate finish and trim remodeling projects.
- 23 gauge.
- Size - 1.37 in.
- Item weight - 1 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040666GR)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK (79905)
- SET SCREW & MANUFACTURING #6-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H13320125CPX-10000)
- ZORO SELECT Push-In Rivet, Dome Head, 8.6 mm Dia., 20 mm L, Nylon Body, 25 PK (5NCD2)
- SENCO Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Flat Head, 15 Degrees, 6000 PK (GL24APBF)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Bright, Brad Head, 34 Degrees, 3000 PK (DA25EPB)
- SENCO Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A100759)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (K528ASBXN)
- SENCO Collated Framing Nail, 2 in L, 16 ga, Hot Dipped Galvanized, T-Head Head, 34 Degrees (H627ASBXN)
- SENCO Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight (M001007)
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Brad Head, Straight, 2500 PK (DBN18150-2)
- Senco Pneumatic Nails