Shop All Pneumatic Nails
Senco
Senco Products 2750347 Electro Galvanized Headless Pins Nail 2 In. 23 Gauge
Mfr # 2750347
Zoro # G703902523
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # 2750347
- Zoro # G703902523
- UPC # 741474058516
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Collated Headless Pin |
Description
Features
- The micro pins fasten the smallest of decorative trim securely and leaves a nearly invisible hole.
- No splitting or puttying.
- Fits orgill 179.4965.
- Intricate finish and trim remodeling projects.
- 23 gauge.
- Size - 2 in.
- Item weight - .8 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cotter Pin, 1/8"Dx1" L, 316 SS, PK50 (WWG-125-1000-80)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg (140406RSN)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 10 PK (39577)
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Advanced Corrosion Resistance Finish, 100 PK (1307)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees (A302009)
- SENCO Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, Straight (A100759)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Bright, Full Round Head, 34 Degrees (K527APBXR)
- SENCO Collated Pin Nail, 1-3/8 in L, 23 ga, Galvanized, Headless Head, Straight (A101379)
- SENCO Collated Pin Nail, 1-5/8 in L, 21 ga, Electro Galvanized, Medium Head, Straight (ZX18EAA)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees (HC27APBX)
- FREEMAN Collated Pin Nail, 5/8 in L, 23 ga, Headless Head (P23-58)
- Senco Pneumatic Nails