Senco 7129943 2 in. 17-16 gal Heavy Wire Pneumatic Construction Stapler
Mfr # 7129943
Zoro # G404156256
Product Information
- Brand Senco
- MFR # 7129943
- Zoro # G404156256
- UPC # 741474148309
- Country of Origin Taiwan, Province of China
- Category Staplers and Tackers
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
2" 7/16" crown. Innovative magazine removal mechanism maintains a clean, narrow line of sight for precise staple placement. Well balanced, ergonomic design for all day use. 1" lip length allows access into tight corners. Durable all-metal magazine construction. Precision machined drive tank ensures accurate, jam free staple drives. Adjustable depth of drive and belt.
Features- Durable and reliable construction
- Easy to use and convenient designs
- Gallon: 17-16 gal
- Size: 2"
- Country of Origin: Taiwan
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #14 (C15935)
- DIABLO 40-Teeth Circular Saw Blade, Carbide Tip (D1040W)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #56 (44726)
- KLEIN TOOLS 7 7/16 in Linemans Plier, Steel (D201-7NE)
- SENCO Staple Gun, Cordless, 18.0V, 1.5Ah (10Y0001N)
- SENCO STAPLING HAMMR A11 7/16"" (PC0700)
- ARROW FASTENER Staple Gun, Flat Crown Staples, Cap 78 (T50X)
- STANLEY Heavy-Duty Aluminum Staple Gun / Brad Nailer (TR250)
- MALCO SM1 Smart Tool Stapler for PEX Radiant Heating Installation (SM1)
- FPC FPC 5540HOL Holiday Light Tacker Kit (461350)
- STANLEY STANLEY STAPLE GUN (TR35)
- Senco Staplers and Tackers