Shop All Air Nailers & Staplers
Senco
Senco 2875581 16 gal Senco FinishPro 16XP Pneumatic Finish Nailer
Mfr # 2875581
Zoro # G903754687
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 2875581
- Zoro # G903754687
- UPC # 741474148248
- Country of Origin Unknown
- Category Air Nailers & Staplers
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Straight Strip Finish Nails
- EZ-Clear latch design for quick and easy jam clearing
- Energy Type: Pneumatic
- Gauge: 16 Ga
- Kit: No
- Color: Red
- Minimum Recommended Operating Pressure: 70 psi
- Maximum Fastener Size: 2-1/2 in.
- Maximum Recommended Operating Pressure: 120 psi
- Minimum Fastener Size: 1-1/8 in.
- Height: 11-3/8 in.
- Magazine Capacity: 110
- Length: 12 in.
- Width: 4 in.
- Trigger Type: Selectable Actuation
- Air Consumption: 2.22 (SCFM)
- Country of Origin: Taiwan
- Weight: 4.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Shop Bench Grinder, 1/2", 240W (DS 150 M)
- J.W. WINCO GN310-8-63-E-ZB Gear Lever Steel (310-8-63-E-ZB)
- DREMEL Mandrel, Screw (401)
- MICRO 100 Carbide End Mill, Dia 8mm, Cut L 22mm (AECM-0810-2)
- SENCO Nailer Air Brad Pro25Xp (760102N)
- SENCO Nailer Angle Finish 34Deg 15Ga (6G0001N)
- SENCO COIL ROOF NAILER 1-3/4"" (8V0001N)
- SENCO Air Framing Nailer, Wire, 13 to 13-3/4 ga. (PALLETPRO57FXP)
- SENCO Air Framing Nailer, Full Rnd, 20 deg, Plast (FRAMEPRO 325FRHXP)
- SENCO HVY WIR STPLR 1""WC 16GA (9T0001N)
- INTERTOOL 21 Gauge Pneumatic Stapler, 8016, 1/2 in. Crown (PT08-1610)
- Senco Air Nailers & Staplers