Shop All Self-Drilling Screws
Senco
Self-Drilling Screw, 1 3/4 in, Zinc Yellow Steel Flat Head Hex Drive, 1000 PK
Mfr # 12G175YKLFAX
Zoro # G4937992
product price: $110.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Fastener Length 1 3/4 in
- Material Steel
- Finish Zinc Yellow
- Collated Collated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 12G175YKLFAX
- Zoro # G4937992
- UPC # 741474129377
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Fastener Length | 1 3/4 in |
Head Height | 0.15 in |
Head Dia. | #12 |
Drill Tip Length | 33/64 in |
Head Width | 0.35 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Yellow |
Collated | Collated |
Item | Self-Drilling Screw |
Application | Wood to Heavy Steel |
Thread Type | Fine |
Type | Self Drilling Screw |
Head Shape | Round |
Description
Screws, Finish Zinc Yellow, Material Steel, Head Type Flat, Drive Rex, Fastener Length 1 3/4 in, Drill Tip Length 33/64 in, Head Width 0.35 in, Head Height 0.15 in, Pack Size Small, Application Wood to Heavy Steel, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-1/2 COTTER PIN (A0560120132)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 25 PK (M55010.120.0030)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 7" L, Carbon Steel Zinc Plated, 50 PK (7417SD1-PWR)
- ZORO SELECT Hex Weld Nut, M14-2.00, Steel, 22 mm Wd, 24.297 mm Lg, 11 mm Ht, 100 PK (M14020.140.0001)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0612BPP)
- TEKS Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive (21341)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09832)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1-3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 500 PK (202316-500)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0075)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55240)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (3732BW)
- Senco Self-Tapping Screws