Shop All Screwdrivers
Senco
Screwdriver Ato-Fd 2500Rpm 3In
Mfr # 7V0001N
Zoro # G410474344
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17-1/4 in
- Includes Drywall Nosepiece, Wood Nosepiece, Phillips Bit, Square Bit
- Housing Material Aluminum
- Tool Storage Included Yes
- Width 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 7V0001N
- Zoro # G410474344
- UPC # 741474083488
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 17-1/4 in |
Width | 2-3/4 in |
Height | 9.2 in |
Depth Control | Yes |
Minimum Fastener Length | 1 in |
Maximum Fastener Length | 3 in |
Details
Item | Screw Gun |
Includes | Drywall Nosepiece, Wood Nosepiece, Phillips Bit, Square Bit |
Housing Material | Aluminum |
Tool Storage Included | Yes |
Collation Type | Plastic Strip |
Gauge | #6, #7, #8, #10, #11, #12, #9 |
Firing Type | Trigger Actuated |
Power Source | Electric |
Magazine Type | Strip |
Interior/Exterior | Exterior, Interior |
Fastener Type | Collated Screw |
Description
Screwdriver Ato-Fd 2500Rpm 3In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM Replacement Pin For Automatic Centre Punches (606304)
- SUMITOMO Insert Drill, Carbide, Indexable (WDXT094008-G-ACP300)
- LYNDEX-NIKKEN Collet, ER11, 17/64in (E11-017)
- MILWAUKEE TOOL Inkzall Yellow Paint Marker, 1PK (MLW48-22-3722)
- WIHA Torx Screwdriver with Precision Handle, T3 x 40mm (96703)
- WESTWARD Precision Slotted Screwdriver 3/32 in Round (401L50)
- BETA Micro-Screwdriver, Slotted, 3mm (012570030)
- TEKTON Hex x 4" Screwdriver 3/8" 4 in. Round (DHX11375)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-8)
- GREENLEE Screwdriver 3/16 in Round (0153-21C)
- WILLIAMS Screwdriver, Premium Round, 3"x3/16 3/16" Round (SDR-22)
- Senco Screwdrivers and Nutdrivers