Senco

Framing Nail, 2-1/2 in L, Sencote, Full Round Head Head, 15 Degrees


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finish Sencote
  • Head Type Full Round Head
  • Collation Angle 15 Degrees
  • Collation Type Wire Weld
  • Shank Type Screw
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Senco
  • MFR # BK25BPBFN
  • Zoro # G010579425
  • UPC #
    741474207884
  • Country of Origin United States
  • Category Pneumatic Nails

Dimensions

Overall Length 2-1/2 in
Shank Diameter 0.099 in

Details

Item Framing Nail
Finish Sencote
Head Type Full Round Head
Collation Angle 15 Degrees
Collation Type Wire Weld
Shank Type Screw
Material Steel
Point Type Blunt Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.