Shop All Electric Screwdrivers
Senco
Screw Gun, 120V, 1/4
Mfr # DS532-AC
Zoro # G209843900
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque 50 in-lb
- Voltage 120V AC
- Handle Type Pistol Grip
- Includes (3) Drive Bits, Adapter, Adjustable Handle, 3 in Auto-Feed Attachment, Extension Pole, High-Torque Screwdriver, Storage Bag
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # DS532-AC
- Zoro # G209843900
- UPC # 741474151408
- Country of Origin China
- Category Electric Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 40 1/2 in |
Overall Height | 7 in |
Overall Width | 2 3/4 in |
Details
Max. Torque | 50 in-lb |
Voltage | 120V AC |
Handle Type | Pistol Grip |
Includes | (3) Drive Bits, Adapter, Adjustable Handle, 3 in Auto-Feed Attachment, Extension Pole, High-Torque Screwdriver, Storage Bag |
Frequency | 60 Hz |
Controller Input Voltage | 120V AC |
Hex Bit | 1/4 in Quick Change |
Item | Screw Gun |
Trigger Lock | Yes |
Features | Adjustable Depth-of-Drive with Depth Lock, Corner-Fit Feed System, Extension Pole, Feed on Return, Quick Release Clamp, Sliding Screw Guide, Strip Foldback Protection, Tool-Free Adjustable Nosepiece |
Application | Cement Board, Drywall, Sheathing to Steel, Steel Decking, Sub-Flooring and Underlayment, Wood and Composite Decking |
Free Speed | 2,500 RPM |
Reversible | Yes |
Screwdriver Type | High-Torque Screwdriver |
Screw Capacity | #6 to #12 |
Power Source | Corded |
Tool Weight | 7 lb |
Current | 6.5 A |
Variable Speed | Yes |
Throttle Type | Trigger |
Description
Screw Gun, Power Source Corded, Torque Range Not Specified, Max. Torque 50 in-lb, Free Speed 2,500 RPM, Drive Size 1/4 in, Screwdriver Type Production Screwdriver, Hex Bit 1/4 in Quick Change, Reversible Yes, Variable Speed Yes, Frequency 60 Hz, Current 6.5 A, Application Cement Board, Drywall, Sheathing to Steel, Steel Decking, Sub-Flooring and Underlayment, Wood and Composite Decking, Voltage 120V AC, Controller Input Voltage 120V AC, Handle Type Pistol Grip, Trigger Lock Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 9mm, 6 Flute, HSS (13H730)
- MOODY TOOL Slotted Steel Handle Screwdriver, .040" (51-1523)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (19738)
- MORSE 1/4 in - 1-3/8 in HS STEEL STEP 124492 (SDSS10)
- SENCO DS230 Series Auto-Feed Screwdriver Attachment (9Z0012N)
- SENCO Duraspin DS242-AC 2 In. 2500 RPM Autofeed Electric Screwgun Kit (10E0001N)
- SENCO Auto-Feed Screwdriver, 5000 RPM, Cordless (DS225-18V)
- SENCO DS230 Series Auto-Feed Screwdriver Attachment (9Z0021N)
- SENCO 120 V Corded Auto-Feed Screwdriver Kit (10F0001N)
- SENCO Auto-Feed Screwdriver, 5000 RPM, Cordless (DS222-18V)
- MILWAUKEE TOOL Refurbished M12 1/4" Hex Screwdriver-Recondition (2401-80)
- Senco Electric Screwdrivers