Shop All Hollow Wall Anchors
Senco
Screw Anchor, Steel, 1000 PK
Mfr # 08T200W
Zoro # G905309700
product price: $82.99
/pk 1000, $0.08/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Square Drive
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 08T200W
- Zoro # G905309700
- UPC # 741474129025
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Details
Head Type | Wafer |
Material | Steel |
Drive Type | Square |
Item | Screw Anchor |
System of Measurement | Inch |
Description
Square recess provides excellent torque transmission for high torque applications. Wafer head with nibs provides improved drivability into dense materials ensuring proper countersink. Exterior finish exceeds 1000 hours salt spray per ASTM B117.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 5/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0062)
- ZORO SELECT Sinker Nail, 8d x 2-3/8 In L, PK142 (4NET9)
- MIDWEST FASTENER Masonry Screw, 5/8" Dia., Hex, 2 1/4 in L, Steel White Ruspert, 100 PK (53727)
- USA INDUSTRIALS #6-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 5/8 in Length, 25 PK (ZSCRW-540)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon (X1E-CON-ANC-DRY-2000x1)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.031.0001)
- L.H. DOTTIE WallDriller Screw Anchor, 1.62" L, Reinforced Nylon & Acetal (WDPK6)
- ACEDS 8-10-12 x 2.75 in. Ribbed Plastic Anchor Blue (5265764)
- HILLMAN Hillman Group RSC 53719 0.25 x 3 in. Toggle Bolt (53719)
- HILLMAN 41412 0.12 in. Plastic Toggle Anchor - pack of 5 (5335252)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0300)
- Senco Hollow Wall Anchors