Shop All Air Nailers & Staplers
Senco
ROOFING STPLR 1""WC 16GA
Mfr # 9U0001N
Zoro # G7800603
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation Type Glue
- Fastener Range 5/8 to 1-1/2 in
- Gauge 16
- Magazine Capacity 160
- Length 15-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 9U0001N
- Zoro # G7800603
- UPC # 741474148255
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Length | 15-1/4 in |
Height | 9 in |
Width | 4 in |
Depth Control | Yes |
Details
Item | Stapler |
Collation Type | Glue |
Fastener Range | 5/8 to 1-1/2 in |
Gauge | 16 |
Magazine Capacity | 160 |
Pressure Range | 70 to 120 psi |
Crown | 1 in |
Features | EZ Clear Nose Piece |
Air Inlet | 3/8" NPT |
Housing Material | Aluminum |
Staple Type | Wide Crown Staple |
Application | Lathing |
Firing Mode | Selective |
Magazine | Strip |
Interior/Exterior | Exterior |
Power Source | Air |
Series | P |
Air Consumption | 3.18 scfm |
Description
Constructed of durable high strength components the PS15XP has been developed for extreme performance and longevity. The New drive track design allows for superior control of the fastener and unrivaled drive-ability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Mtrc Heavy-Duty Cap Nut Wrench (KEN30619)
- ROADPRO Micro Pliers, w/LED Flashlight, 8-In-1 (SST-19126)
- JOHNSON LEVEL & TOOL Torpedo Level, 9 in L, 3Vial, Magnetic, Aluminum (1421-0900)
- K-TOOL INTERNATIONAL 3/4" Drive, 2-1/4" SAE Socket, 12 Points (KTI-24173)
- SENCO Air Framing Nailer, Full Rnd, 20 deg, Plast (FRAMEPRO 325FRHXP)
- SENCO Air Brad Nailer, Adhesive, 18 ga. (FINISHPRO 18BMG)
- SENCO Clippedhead Frame Nailer (4Z0101N)
- SENCO Finishpro16Xp Finish Nlr (9S0001N)
- SENCO 18 Ga. Cordless Pneumatic Brad Nailer Kit 18 V (10M0001N)
- SENCO Button Cap Stapler, 1/2 in. Crown, 21 ga. (BC58)
- DEWALT Bostitch 2" to 3-1/2", 28 Degree Industrial Framing Nailer (F28WW)
- Senco Air Nailers & Staplers