Shop All Pneumatic Nails
Senco
Pneumatic Nail, Full Round Head, 34 Degrees
Mfr # G524APBXN
Zoro # G008211634
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Full Round
- Collation Angle 34 Degrees
- Collation Type Paper Tape
- Shank Type Smooth
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # G524APBXN
- Zoro # G008211634
- UPC # 741474095672
- Country of Origin United States
- Category Pneumatic Nails
Details
Item | Pneumatic Nail |
Head Type | Full Round |
Collation Angle | 34 Degrees |
Collation Type | Paper Tape |
Shank Type | Smooth |
Collation Configuration | Strip |
Description
2,500 Count, 238 x 113, Smooth Shank, Prohead Nail, Designed With A Offset Full Round, Are At A 34 Degree Angle, Which Allows These Nails To Be Used In Clipped Head Paper Tape Nailers Including Paslode, Bostitch, Dewalt Hitachi Nailers, Skid Quantity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.060.0016)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (FHSIA0-60037USA-100BX)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/8 in L, Steel Body, 50 PK (6LB86)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Yellow Zinc, 5 PK (08213)
- SENCO Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Flat Head, 15 Degrees, 6000 PK (GL24APBF)
- SENCO Collated Metal Connector Nail, 1-1/2 in L, Galvanized, Flat Head, 34 Degrees, 2000 PK (M002264)
- SENCO Collated Headless Pin, 1-3/8 in L, 23 ga, Electro Galvanized, Headless Head, Straight, 2600 PK (A101379)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Bright, Full Round Head, 34 Degrees (K527APBXN)
- SENCO Collated Metal Connector Nail, 1-1/2 in L, Bright, Flat Head, 34 Degrees, 2000 PK (M002263)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 3000 PK (DA25EAB)
- PASLODE Collated Framing Nail, 3-1/4 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 1000 PK (650535)
- Senco Pneumatic Nails