Shop All Pneumatic Nails
Senco
Pneumatic Nail, 3 in L, 34 Degrees
Mfr # H627ASBXN
Zoro # G607913823
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Collation Angle 34 Degrees
- Point Type Diamond
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # H627ASBXN
- Zoro # G607913823
- UPC # 741474095818
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Details
Item | Pneumatic Nail |
Collation Angle | 34 Degrees |
Point Type | Diamond |
Collation Configuration | Strip |
Description
ProHead, 2,500 Count, 120 x 3, 34 Degree, Diamond Point, Hot Dip Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 60 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0060)
- SENCO 1-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA17EPBN)
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 35MM Black Oxide Coated Steel 10PK (9186621)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1 in L, 3/16 in Sq, 10 PK (WWG-30006)
- SENCO Collated Brad Nail, 1-3/4 in L, 18 ga, Galvanized, Brad Head, Straight (AX19EAA)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 34 Degrees (G624APBXN)
- SENCO Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001007)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (K528ASBXN)
- SENCO Collated Finishing Nail, 2 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX21EAAN)
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD29APBSN)
- FREEMAN Collated Pin Nail, 5/8 in L, 23 ga, Headless Head (P23-58)
- Senco Pneumatic Nails