Shop All Pneumatic Nails
Senco
Pneumatic Nail, 3-1/4 in L, Hot Dipped Galvanized, 34 Degrees
Mfr # KC28ASBX
Zoro # G606712090
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4 in
- Finish Hot Dipped Galvanized
- Collation Angle 34 Degrees
- Collation Type Paper Tape
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # KC28ASBX
- Zoro # G606712090
- UPC # 741474046315
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/4 in |
Details
Item | Pneumatic Nail |
Finish | Hot Dipped Galvanized |
Collation Angle | 34 Degrees |
Collation Type | Paper Tape |
Shank Type | Smooth |
Point Type | Diamond |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/8 in Shaft Dia, 25 PK (SH-112ST ZD)
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0075)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14 (3532-WK1)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (NY3816-11HH-UF01)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (H627ASBXN)
- SENCO Collated Framing Nail, 2 in L, 16 ga, Hot Dipped Galvanized, T-Head Head, 34 Degrees (H627ASBXN)
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD29APBSN)
- SENCO Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, Straight (AY13EAA)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees (KC27APBX)
- SENCO Collated Finishing Nail, 1-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001003)
- METABO HPT Collated Siding Nail, 2-1/4 in L, 0-13 ga, Electro Galvanized, Full Round Head, 15 Degrees (13338HPT)
- Senco Pneumatic Nails