Shop All Portable Electric Air Compressors
Senco
Pancake Air Compressor, 6 gal., 1-1/2 HP
Mfr # PC1280
Zoro # G4564056
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 6 gal.
- Voltage 115V
- Max. Pressure 150 psi
- HP 1.5
- Tank Type Pancake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # PC1280
- Zoro # G4564056
- UPC # 741474070488
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 6 gal. |
Overall Length | 17" |
Overall Height | 18" |
Overall Width | 16-5/16" |
Details
Voltage | 115V |
Max. Pressure | 150 psi |
HP | 1.5 |
Tank Type | Pancake |
Free Air CFM @ Max. Pressure | 2.8 @ 90 psi |
Compressor Type | Pancake Air Compressor |
Weight | 38 lb. |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Item | Pancake Air Compressor,6 gal.,1-1/2 HP |
Description
Pancake Air Compressor,6 gal.,1-1/2 HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- CAMOZZI #Mc1-Vm, Mc Series Assembly Kit, Includes 2 Male Screws, 1 O-Ring #2068. (MC1-VM)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/3 HP, 48Z Frame, 115/230V AC Voltage (048A17T2003)
- BVA 10 Ton Cylinder, SA, 996 In Stroke, HT1010 (HT1010)
- SENCO Finish/Trim Air Compressor, 1 gal., 1/2 HP (PC1010N)
- SENCO Twin Tank Air Compressor, 4.3 gal., 2 HP (PC1131)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Air Compressor 2HP 20 Gal Steel Tank (CAT-20020)
- PROFORCE Hotdog Air Compressor, 2 gal., 100 psi (VPF0000201)
- VIAIR Portable Compressor Kit, 12V, 60psi, for Up (85)
- SPEEDAIRE Portable Air Compressor, Oil Free, 120V AC (810RA7)
- SPEEDAIRE Portable Air Compressor, Oil Free, 1.70 HP (415L90)
- Senco Portable Electric Air Compressors