Shop All Air Nailers & Staplers
Senco
NAILER PIN 23GA 138IN
Mfr # TN11G1/8F0001N
Zoro # G807374080
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # TN11G1/8F0001N
- Zoro # G807374080
- UPC # 0
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Description
Extra power for use in hard woods Durable hardened alloy steel driver with rear exhaust, smooth metal cap and automatically adjusts for different fastener lengths Easyopen latch for quick and comfortable loading, soft grip handle plus low load alert Specs Height 634 Length 787 Weight 25 lb Reg Operating Pressure 70110 psi Mode of Operation Sequential Actuation, Magazine Capacity 126 pins Fastener Specifications Gauge 23 Minimum Length 12, Maximum Length 138 Finish Galvanized Includes Case, swivel air plug, wrench and tool oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Flexible, 12 In, 16R Grad (C316R-12)
- HUSKIE TOOLS Streamline Dieless Compression Tool Kit (SL-1000)
- WALTER SURFACE TECHNOLOGIES 5/16" Cobalt TiN 118 Deg. Jobber Length Drill Bit (01A020A)
- BESSEY Bessey 6in. Clutch Style Bar Clamp GSCC2.506 (GSCC2.506)
- SENCO 15 Ga. Cordless 34 deg Pneumatic Finish Nailer Kit 18 V (10L0001N)
- SENCO Senco Products. PC1195 Mini Hand Nailer (5317813)
- SENCO Frame Nailer Round Head (4H0101N)
- SENCO Air Stapler, 1 in. Crown, 25 ga. (SC2 SENCOR)
- SENCO Nailer, Medium Head, Strip Collation (FINiSHPRO16XP)
- SENCO 18 Ga. Cordless Pneumatic Brad Nailer Kit 18 V (10M0001N)
- BOSTITCH Cap Nailer, Plastic, Adjustable, 15 deg. (N66BC-1)
- Senco Air Nailers & Staplers