Shop All Air Nailers & Staplers
Senco
Nailer, Medium Head, Strip Collation
Mfr # FINiSHPRO16XP
Zoro # G2145168
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Style Medium
- Collation angle 0 Degrees
- Collation Angle 0 Degrees
- Collation Type Strip
- Fastener Range 3/4 in to 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # FINiSHPRO16XP
- Zoro # G2145168
- UPC # 741474148248
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.113 in to 0.162 in |
Length | 12 in |
Width | 4 in |
Height | 11 3/8 in |
Depth Control | Yes |
Overall Height | 11 3/8 in |
Overall Length | 12 in |
Min. Hose Size | 1/4 in |
Overall Width | 4 in |
For Nail Length Range | 1 1/4 to 2 1/2 in |
For Nail Shank Diameter | 0.113 in to 0.162 in |
Description
Nail Gun, Power Source Air Powered, Air Consumption 2.2 scfm, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Senco, Series FINISHPRO(R), Firing Mode Combination, Tip Nonmarring, Depth Control Yes, Max. Fastening Rate 4 per second, Collation Style Strip, Collation Type Strip, Collation Angle 0 Degrees , For Nail Gauge 16 ga, For Nail Head Style Brad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy duty mini air grinder 1/4” collet 25,000 rpm (UP876)
- WESTWARD 1/2 in Drive, 26mm Hex Metric Socket, 6 Points (53YU38)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 25/64 (47606)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 27MMX27MM DBL ANGL CH (MT3727MM)
- SENCO Nail Gun, 1/4" NPT (TN11G1)
- SENCO Air Framing Nailer, 10-1/4 to 12-1/2 ga. (SCN65XP)
- SENCO Frame Nailer Round Head (4H0101N)
- SENCO Nailer Angle Finish 34Deg 15Ga (6G0001N)
- SENCO Nail Gun, 3/8" NPT (SN71P1)
- SENCO Clippedhead Frame Nailer (4Z0101N)
- SENCO HVY WIR STPLR 1""WC 16GA (9T0001N)
- Senco Air Nailers & Staplers