Shop All Air Nailers & Staplers
Senco
Nailer Angle Finish 34Deg 15Ga
Mfr # 6G0001N
Zoro # G806674334
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Range 1-1/4 to 2-1/2 in
- Gauge 15
- Tool Weight 4.2 lb
- Application Finish; Trim
- Triggering Mode Selectable Actuation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 6G0001N
- Zoro # G806674334
- UPC # 741474117114
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Length | 13 in |
Height | 12-1/4 in |
Depth Control | Yes |
Width | 3-1/2 in |
Details
Item | Finish Nailer |
Fastener Range | 1-1/4 to 2-1/2 in |
Gauge | 15 |
Tool Weight | 4.2 lb |
Application | Finish; Trim |
Triggering Mode | Selectable Actuation |
Features | Quick Clear Latch; Tool-Free Depth Adjustment; Oil-Less Design; Integrated Air Blower; Selectable Trigger; 360° Adjustable Exhaust; Rotatable Belt Hook; Swivel Plug; Ergonomic Overmolded Grip; No-Mar Pad |
Nail Capacity | 110 |
Pressure Range | 70 to 120 psi |
Includes | Case, Swivel Air Plug, No-Mar Pad, and Wrench |
Housing Material | Magnesium |
Firing Mode | Contact; Sequential |
Air Inlet | 1/4" NPT |
Power Source | Air |
Air Consumption | 3.2 scfm |
Collation Angle | 34 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.27mm (112302270)
- ACDELCO 1/4" Angle Digital Torque Wrench, 1.1 to 22 ft-lbs ARM313-2A (ARM313-2A)
- HUOT CNC Tool Cart, CAPTO C5 Toolholders (13775)
- WESTWARD Retrieving Magnet, 16-3/4 in. L, Manual (45KH11)
- SENCO 9Y0001N Crown Stapler, 7/16 in W Crown, Heavy-Wire Staple, 160 Magazine, 3.98 scfm Air (7C0001N)
- SENCO 15 Ga. Cordless 34 deg Pneumatic Finish Nailer Kit 18 V (10L0001N)
- SENCO Senco Products. PC1195 Mini Hand Nailer (5317813)
- SENCO Air Framing Stapler, 16 to 17 ga. (SNS41)
- SENCO Nailer Air Finish 15Ga (4G0001N)
- SENCO Senco 2527141 18 gal FinishPro 18BMG Pneumatic Brad Nailer (2527141)
- POWERNAIL 1845F Pneumatic 18-Gauge Flooring Stapler for Engineered and Laminate (1845FKIT)
- Senco Air Nailers & Staplers