Shop All Air Nailers & Staplers
Senco
Nail Gun, 3/8" NPT
Mfr # SN71P1
Zoro # G803973225
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation angle 15 Degrees
- Collation Type Plastic, Wire
- Tool Weight 5.58 lb
- Handle Type Overmold Grip
- Collation Style Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # SN71P1
- Zoro # G803973225
- UPC # 741474151262
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Overall Width | 5 1/16 in |
Depth Control | Yes |
Overall Height | 12 3/4 in |
Overall Length | 11 5/8 in |
For Nail Length Range | 1 1/4 in to 2 1/2in |
Min. Hose Size | 1/4 in |
For Nail Shank Diameter | 0.082 in to 0.092 in |
For Nail Penny Size | 3d, 4d, 5d, 6d, 7d, 8d |
Description
Nail Gun, Power Source Air Powered, Air Consumption 4.6 scfm, Air Inlet 3/8 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Senco, Firing Mode Selectable, Tip Toe Nailing, Depth Control Yes, Collation Style Coil, Collation Type Plastic, Wire, Collation Angle 15 Degrees , For Nail Gauge 13 3/4 ga, For Nail Head Style Round, For Nail Length Range 1 1/4 in to 2 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 25 mm Size, Deep Socket, Black Phosphate (49-66-6286)
- BAHCO Bahco Cab Scraper, 5 x 2.5 x 0.020" (474-125-0.60)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-12-06)
- DYNABRADE Air Belt Sandr, Light, 0.7 HP, 3/4 x 20-1/2 (15401)
- SENCO Nailer Angle Finish 34Deg 15Ga (6G0001N)
- SENCO Nail Gun, 1/4" NPT (TN11G1)
- SENCO Coil Fram Nlr Scn65Xp (540101N)
- SENCO Air Framing Nailer, 10-1/4 to 12-1/2 ga. (SCN65XP)
- SENCO 16 Ga. Cordless Pneumatic Finish Nailer Kit 18 V (10N0001N)
- SENCO HVY STAPLR 7/16"" 16/17GA (9X0001N)
- METABO HPT Metabo Hpt Nr90Ads1M Framing Nailer, 86 To 94 Magazine, Paper Collation, 0.09 Scfm Air (1951)
- Senco Air Nailers & Staplers