Shop All Nail Assortments
Senco
NAIL AIR BRAD5/8-1-1/4""
Mfr # A209809
Zoro # G9451369
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length VARIETY
- Material Steel
- Finish Galvanized
- Collation Angle Straight
- Type Brad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # A209809
- Zoro # G9451369
- UPC # 741474700187
- Country of Origin China
- Category Nail Assortments
Dimensions
Length | VARIETY |
Details
Item | Pneumatic Nail |
Material | Steel |
Finish | Galvanized |
Collation Angle | Straight |
Type | Brad |
Point Type | Chisel |
Collation Configuration | Strip |
Head Style | Brad |
Description
Senco fasteners exceed all requirements. Joint strength is one area. Senco certifies the power required to pull one of their fasteners from the joint exceeds the strength of the wood plywood OSB. That it fastens. Senco specifies appropriate tools for each fastener their fasteners are engineered to fit and guaranteed to work. Quality is guaranteed by having each employee stamp the fastener box with a unique identifying stamp to certify the product meets Senco standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 1-1/16 in Ht, 5 PK (U04122.125.0001)
- MTD Screw-Shoulder (738-04237A)
- ZORO SELECT Set Screw, M6 x 1mm, 20mm L, PK100 (M51230.060.0020)
- BUILDRIGHT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 257 PK (54935)
- AIR LOCKER Headless 23 Gauge Micro Pin Nails 1/2 Inch, 5/8 Inch, 3/4 Inch, 1 Inch and 1-3/16 Inch (PP420K)
- MIDWEST FASTENER Nail Assorted 7 Oz (23590)
- HILLMAN 7Oz Nail/Brad Asst (41826)
- ONWARD Nail Kit 620pieces (AK05R)
- VORTEX 10 in. Point Sds-plus Bulldog Extreme Hammer Steel (VO162402)
- PRIME-LINE Nail Assortment Kit. Plastic Compartment Box Includes Common, Finish Single Pack (9220077)
- Senco Nail Assortments