Shop All Multi-purpose Air Hoses
Senco
HYBRID AIR HOSE 50'X1/4""
Mfr # PC1319
Zoro # G1916814
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Inside Dia 1/4 in
- Pneumatic Hose Length 50 ft
- Pneumatic Hose Max Pressure 300 psi
- Material Polymer, Rubber
- Max Temp 150°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # PC1319
- Zoro # G1916814
- UPC # 741474138775
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft |
Fitting Size | 1/4" NPT |
Details
Item | Hose |
Pneumatic Hose Inside Dia | 1/4 in |
Pneumatic Hose Max Pressure | 300 psi |
Material | Polymer, Rubber |
Max Temp | 150°F |
Temp. Range | -40 to 150°F |
Color | Red |
Description
The Senco PC1319 1/4 in. x 50 ft. hybrid air hose combines the flexibility of a rubber air hose with the strength of a PVC hose. This hybrid polymer hose is ultra flexible - even in extreme temperatures lays flat and will not kink under pressure. The Senco PC1319 features a smooth non-marring finish to prevent surface scratching making it ideal for indoor trim work. This Senco premium hybrid air hose weighs 40% less than most rubber air hoses. The PC1319 includes reinforced bend restrictors and standard (fixed) hose ends. It has a maximum working pressure of 300 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 13/16" ID 2Pc Clamp Collar, Stl, Bo, G2Sc-081-B (G2SC-081-B)
- GLOBAL 2 11/16" ID Split Clamp Collar, Stl, Bo, G1Sc-268-B (G1SC-268-B)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 3/8 Inch Barb (CH463B)
- D&D 176" Outside Length, 2/3" Top Width, 1 Ribs (B173)
- CONTINENTAL 1/2" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-100-31)
- GATES Air Hose (Standard), 27486 (27486)
- CONTINENTAL 1/2" x 500 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026273)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (1/2" M (HFZ1202YW4S)
- GENTEC Gentec 331-QC-HTPRSP Gw 33-Qc-Htprsp Hose Totorch Pop Package (331-QC-HTPRSP)
- CONTINENTAL Air Hose, 1" ID x 100 ft., Black (HZB10020-100-G)
- PRIMEFIT 1/4" x 50Ft Braided Polyurethane Air Hose (PU140502-B)
- Senco Air Hoses