Shop All Air Nailers & Staplers
Senco
Hrdwd Flr Nlr Mllet 16Ga
Mfr # 8D0001N
Zoro # G7797718
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collation Type Glue
- Fastener Range 1-1/2 to 2 in
- Gauge 16
- Magazine Capacity 107
- Height 21-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 8D0001N
- Zoro # G7797718
- UPC # 741474095597
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Height | 21-1/2 in |
Width | 3.1 in |
Length | 17.8 in |
Details
Item | Wood Floor Nailer |
Collation Type | Glue |
Fastener Range | 1-1/2 to 2 in |
Gauge | 16 |
Magazine Capacity | 107 |
Magazine | Strip |
Air Inlet | 1/4" NPT |
Includes | Wrenches, Tool Oil, Safety Glasses, Plug |
Housing Material | Aluminum |
Firing Mode | Single, Multi Blow |
Pressure Range | 90 to 110 psi |
Features | Safety Trigger, No-Marring Base |
Interior/Exterior | Interior |
Power Source | Air |
Description
SHF200 mallet actuated pneumatic 2 in. Flooring Cleat Nailer provides consistent driving power for a flush professional-quality installation. It uses 1-1/2 to 2 in. L-shaped cleats that hold the wood securely yet allow for seasonal expansion and contraction. The long ergonomically designed handle helps minimize user fatigue. Includes a mallet and is ready for use straight from the box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw Kit (5.0Ah) (XSC01T)
- K-TOOL INTERNATIONAL 3/8" Drive, 20mm Metric Socket, 12 Points (KTI-27420)
- URREA Black flat strike wrench 12 point, 3-1/2" opening size. (2756SW)
- APEX TOOL GROUP 26Mm Full Polish Comb Wrench 12 Pt (81752)
- SENCO COIL ROOF NAILER 1-3/4"" (8V0001N)
- SENCO Air Stapler, 1/2 in. Crown, 20 ga. (SFT10XP)
- SENCO 16 Ga. Cordless Pneumatic Finish Nailer Kit 18 V (10N0001N)
- SENCO Air Brad Nailer, Adhesive, 18 ga. (FINISHPRO 18BMG)
- SENCO Air Brad Nailer, Adhesive (FINISHPRO 25XP)
- SENCO Air Framing Nailer, 9 to 11-1/2 ga. (FRAMEPRO 325XP)
- BOSTITCH Air Framing Nailer, Clipped, 33 Deg, Paper (F33PT)
- Senco Air Nailers & Staplers