Shop All Staples
Senco
Heavy Duty Staples, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 10000 PK
Mfr # N15BAB
Zoro # G3723898
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SNS41, SNS200XP
- Gauge 16
- Leg Length 1-1/4 in
- Crown Style Standard
- Crown Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 1-1/4 in |
Crown Width | 7/16 in |
Details
Item | Heavy Duty Staples |
For Use With | Mfr. No. SNS41, SNS200XP |
Gauge | 16 |
Crown Style | Standard |
Material | Steel |
Finish | Galvanized |
Pneumatic Fastener Type | Staples |
Shank | Smooth |
Collation Type | Tape |
Collation Configuration | Strip |
Point Type | Chisel |
Head Style | Crown |
Crown | 7/16 in |
Compatible with Manufacturer Model Number | 300184N, 3L0003N, 9X0001N, 9Y0001N, SNS200XP, SNS41 |
Compatible Manufacturer Part Number | 300184N, 3L0003N, 9X0001N, 9Y0001N, SNS200XP, SNS41 |
Compatible Manufacturer Model Number | 300184N, 3L0003N, 9X0001N, 9Y0001N, SNS200XP, SNS41 |
For Use with Mfr. Model Number | 300184N, 3L0003N, 9X0001N, 9Y0001N, SNS200XP, SNS41 |
For Use With Mfr. Model Number | 300184N, 3L0003N, 9X0001N, 9Y0001N, SNS200XP, SNS41 |
Description
Product details about the SENCO - N15BAB Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SENCO - N15BAB Heavy Duty Staples are designed with a 16 gauge thickness and a leg length of 1-1/4 inches. These staples have a standard crown style, with both the crown width and the actual crown measuring at 7/16 inch. The dimensions of these staples make them suitable for various general fastening tasks.
Constructed from steel, these heavy-duty staples offer robustness and durability. They feature a galvanized finish that enhances their resistance to rust and corrosion, thereby increasing their longevity. The chisel point type is built to penetrate surfaces effectively while the smooth shank ensures secure fastening.
These staples come in strip collation configuration with tape collation type, making them compatible with pneumatic fastener types. They are designed for use specifically with manufacturer model numbers Mfr. No.SNS41, SNS200XP as well as other models including 300184N, 3L0003N, 9X0001N, 9Y0001N, SNS200XP and SNS41.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SENCO - N15BAB Heavy Duty Staples are designed with a 16 gauge thickness and a leg length of 1-1/4 inches. These staples have a standard crown style, with both the crown width and the actual crown measuring at 7/16 inch. The dimensions of these staples make them suitable for various general fastening tasks.
Constructed from steel, these heavy-duty staples offer robustness and durability. They feature a galvanized finish that enhances their resistance to rust and corrosion, thereby increasing their longevity. The chisel point type is built to penetrate surfaces effectively while the smooth shank ensures secure fastening.
These staples come in strip collation configuration with tape collation type, making them compatible with pneumatic fastener types. They are designed for use specifically with manufacturer model numbers Mfr. No.SNS41, SNS200XP as well as other models including 300184N, 3L0003N, 9X0001N, 9Y0001N, SNS200XP and SNS41.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0462)
- ZORO SELECT M6-1X6 ISO4029 SOCKET SET CUPPT. BLK OX (M6006SSC)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 180 PK (A01300.075.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 150 mm Bore Dia. (M36050.150.0001)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1-1/4 in Leg L, Steel (N15BAB)
- SENCO Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (P17BAB)
- SENCO Heavy Duty Staples, 16 ga, Narrow Crown, 1-1/2 in Leg L, Steel (N17BAB)
- SENCO Staples, 20 ga, Standard Crown, 5/16 in Leg L, Steel, 24000 PK (F05BAAP)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1 in Leg L, Steel (N13BAB)
- SENCO Staples, 20 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (H06BAA)
- AIR LOCKER Corrugated Staples, Power Crown, 1/2 in Leg L, Steel, 1000 PK (CS12AL)
- Senco