Shop All Staples
Senco
Heavy Duty Staples, 16 ga, Power Crown, 2 in Leg L, 18-8 Stainless Steel
Mfr # N21BGBN
Zoro # G4571530
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- Leg Length 2 in
- Crown Style Power
- Crown Width 7/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 2 in |
Crown Width | 7/16 in |
Details
Item | Heavy Duty Staples |
Gauge | 16 |
Crown Style | Power |
Material | 18-8 Stainless Steel |
Finish | Plain |
Point Type | Chisel |
Description
These N-Series staples feature the Sencote coating that allows the staple to install easily and then create a bond with the wood that gives it more holding power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 3/8"-16, Silicon Bronze, 4 PK (39967)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 30 PK (38981)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01210.062.0500)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg (Z2375)
- SENCO Staples, 20 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (H06BAA)
- SENCO Staples, 25 ga, 1/4 in Leg L, Steel, 8000 PK (X04NRA)
- SENCO Staples, 20 ga, Standard Crown, 5/16 in Leg L, Steel, 24000 PK (F05BAAP)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 10000 PK (N15BAB)
- SENCO Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (L17BAB)
- SENCO Staples, 18 ga, 1-1/2 in Leg L, Steel (A801509)
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel (L15BAB)
- Senco