Shop All Staples
Senco
Heavy Duty Staples, 16 ga, Narrow Crown, 1-1/2 in Leg L, Steel
Mfr # N17BAB
Zoro # G906440006
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SNS41, SNS44, SNS45, SNS50
- Gauge 16
- Leg Length 1-1/2 in
- Crown Style Narrow
- Crown Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 7/16 in |
Details
Item | Heavy Duty Staples |
For Use With | Mfr. No. SNS41, SNS44, SNS45, SNS50 |
Gauge | 16 |
Crown Style | Narrow |
Material | Steel |
Finish | Galvanized |
Point Type | Chisel |
Description
Product details about the SENCO - N17BAB Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SENCO - N17BAB Heavy Duty Staples are designed with a 16 gauge thickness and feature a leg length of 1-1/2 inches. These dimensions provide robust fastening capabilities for various applications. The staples also have a narrow crown style, measuring at a width of 7/16 inch, which allows them to fit into tight spaces while maintaining their holding power.
These heavy-duty staples are constructed from steel, offering durability and long-lasting performance. They come with a galvanized finish that provides resistance against rust and corrosion, enhancing the lifespan of the staple in different conditions. Furthermore, these staples feature a chisel point type which is designed to penetrate materials effectively without causing unnecessary damage.
For use with manufacturer numbers SNS41, SNS44, SNS45, and SNS50 tools, these SENCO - N17BAB Heavy Duty Staples offer compatibility with specific models for optimal functionality. Please ensure your tool model matches one of these listed before purchasing this product to guarantee proper fit and function.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SENCO - N17BAB Heavy Duty Staples are designed with a 16 gauge thickness and feature a leg length of 1-1/2 inches. These dimensions provide robust fastening capabilities for various applications. The staples also have a narrow crown style, measuring at a width of 7/16 inch, which allows them to fit into tight spaces while maintaining their holding power.
These heavy-duty staples are constructed from steel, offering durability and long-lasting performance. They come with a galvanized finish that provides resistance against rust and corrosion, enhancing the lifespan of the staple in different conditions. Furthermore, these staples feature a chisel point type which is designed to penetrate materials effectively without causing unnecessary damage.
For use with manufacturer numbers SNS41, SNS44, SNS45, and SNS50 tools, these SENCO - N17BAB Heavy Duty Staples offer compatibility with specific models for optimal functionality. Please ensure your tool model matches one of these listed before purchasing this product to guarantee proper fit and function.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U51205.125.0001)
- PRIMEGUARD PLUS Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 2163 PK (L312ST5)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK (U04104.031.0600)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1in, Pln, PK5 (U39100.043.0100)
- SENCO Staples, 18 ga, Medium Crown, 1 in Leg L, Steel, 5000 PK (L13BABN)
- SENCO Heavy Duty Staples, 16 ga, Wide Crown, 1 in Leg L, Steel (P13BAB)
- SENCO Finish Staples, 18 ga, Medium Crown, 3/4 in Leg L, Steel, 10000 PK (L11BAB)
- SENCO Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 5000 PK (P21BAB)
- SENCO Staples, 18 ga, 1-1/2 in Leg L, Steel (A801509)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (N17BAB)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel (STCR50193/8-5M)
- Senco