Shop All Staples
Senco
Heavy Duty Staples, 16 ga, Medium Crown, 1-3/4 in Leg L, Steel, 10000 PK
Mfr # N19BAB
Zoro # G305991413
product price: $104.99
/pk 10000, $0.01/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- Leg Length 1-3/4 in
- Crown Style Medium
- Crown Width 7/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1-3/4 in |
Crown Width | 7/16 in |
Details
Item | Heavy Duty Staples |
Gauge | 16 |
Crown Style | Medium |
Material | Steel |
Finish | Galvanized |
Point Type | Chisel |
Description
Product details about the SENCO - N19BAB Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SENCO - N19BAB Heavy Duty Staples are designed with a 16 gauge thickness and a leg length of 1-3/4 inches. These dimensions, combined with the medium crown style and a width of 7/16 inches, make these staples suitable for various general fastening tasks that require robustness and precision.
Constructed from steel, these heavy-duty staples offer durability to withstand different conditions. The galvanized finish adds an extra layer of protection against rusting or corrosion, enhancing the longevity of your fastening solution. With their chisel point type, they are built to penetrate materials smoothly while reducing splitting risk.
Please note that package quantity may vary depending on your specific needs or project scale. It's crucial to ensure compatibility with your staple gun model before purchasing these heavy-duty staples. Always refer back to your tool's user manual or consult with an expert if you're unsure about fitment.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SENCO - N19BAB Heavy Duty Staples are designed with a 16 gauge thickness and a leg length of 1-3/4 inches. These dimensions, combined with the medium crown style and a width of 7/16 inches, make these staples suitable for various general fastening tasks that require robustness and precision.
Constructed from steel, these heavy-duty staples offer durability to withstand different conditions. The galvanized finish adds an extra layer of protection against rusting or corrosion, enhancing the longevity of your fastening solution. With their chisel point type, they are built to penetrate materials smoothly while reducing splitting risk.
Please note that package quantity may vary depending on your specific needs or project scale. It's crucial to ensure compatibility with your staple gun model before purchasing these heavy-duty staples. Always refer back to your tool's user manual or consult with an expert if you're unsure about fitment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, A ST, 20, Flat, 2in, PK100 (U07860.025.0200)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 95 PK (61903)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55060.050.0012)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Steel, Grade A, Plain Finish (U20200.125.3600)
- SENCO Staples, 16 ga, Standard Crown, 3/4 in Leg L, Steel, 10000 PK (P11BAB)
- SENCO Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 5000 PK (N13FAB)
- SENCO Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 10000 PK (N21BRB)
- SENCO Staples, 16 ga, Standard Crown, 7/8 in Leg L, Steel, 10000 PK (P12BAB)
- SENCO Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (L17BAB)
- SENCO Heavy Duty Staples, 16 ga, Narrow Crown, 1-1/2 in Leg L, Steel (N17BAB)
- PASLODE Insulated Cable Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 1440 PK (650597)
- Senco