Shop All Pneumatic Nails
Senco
Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK
Mfr # K529APBXN
Zoro # G3723609
original price:
$77.41
5% off
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Gauge 10.3 ga
- Collation Angle 34 Degrees
- Collation Type Tape
- Shank Type Smooth
- Shank Diameter 0.131 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # K529APBXN
- Zoro # G3723609
- UPC # 741474095825
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/2 in |
Shank Diameter | 0.131 in |
Penny Size | 16D |
Shank Dia. | 0.131 in |
Details
Item | Collated Framing Nail |
Gauge | 10.3 ga |
Finish | Bright |
Head Type | Flat |
Collation Angle | 34 Degrees |
Collation Type | Tape |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
For Use With | Framing |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
Compatible with Manufacturer Model Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
Manufacturer Location | Made in USA* |
Compatible Manufacturer Part Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
Compatible Manufacturer Model Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
For Use with Mfr. Model Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
For Use With Mfr. Model Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
Description
Framing Nails,3.5 In. L,Plain,PK2500, Overall Length 3 1/2 in, Shank Diameter 0.131 in, Gauge 10.3 ga, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size 16D, Head Type Flat, Shank Type Smooth, Point Type Diamond, Collation Type Tape, Collation Configuration Strip, Collation Angle 34 Degrees , For Use With 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 40 mm L (K0871.216X40)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Slotted Drive, 40 PK (61672)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (488826-100)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2025-4-1/2-ZN)
- SENCO Collated Framing Nail, 3 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K527APBXN)
- SENCO Collated Framing Nail, 3 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (K527ASBXN)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (K528ASBXN)
- SENCO Senco Products. DA21EPBN Nail Finishing Stick; 15 x 2 In. (4118345)
- SENCO Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, Straight (A101009)
- SENCO Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003105)
- SENCO Collated Pin Nail, 5/8 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A100629)
- Senco Pneumatic Nails