Shop All Cordless Nailers & Staplers
This Product is Discontinued
Senco
Framing Nailer, Cordless, Pneumatic, 3-1/2 (Discontinued)
Mfr # F-35XP
Zoro # G7807490
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 18 V
- Collation Angle 34 Degrees
- Collation Type Adhesive
- Handle Type Pistol Grip
- Case Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # F-35XP
- Zoro # G7807490
- UPC # 741474150470
- Country of Origin China
- Category Cordless Nailers & Staplers
Dimensions
For Nail Length Range | 2 in to 3 1/2 in |
For Nail Shank Diameter | 0.113 in to 0.131 in |
Details
Item | Nail Gun |
Voltage | 18 V |
Collation Angle | 34 Degrees |
Collation Type | Adhesive |
Handle Type | Pistol Grip |
Case Included | Yes |
Power Source | Cordless |
Collation Style | Strip |
Cordless Tool Kit Contents | (1) Bare Tool |
Firing Mode | Combination |
Nail Gun Type | Framing |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 18 V, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 34 Degrees , For Nail Length Range 2 in to 3 1/2 in, For Nail Shank Diameter 0.113 in to 0.131 in, Handle Type Pistol Grip, Case Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.