Shop All Air Nailers & Staplers
Senco
Finishpro16Xp Finish Nlr
Mfr # 9S0001N
Zoro # G7798433
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collation Type Strip
- Fastener Range 1-1/4 to 2-1/2 in
- Gauge 16
- Tool Weight 4 lb
- Pressure Range 70 to 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 9S0001N
- Zoro # G7798433
- UPC # 741474148248
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Depth Control | Yes |
Length | 12 in |
Height | 11.4 in |
Width | 4 in |
Details
Item | Finish Nailer |
Collation Type | Strip |
Fastener Range | 1-1/4 to 2-1/2 in |
Gauge | 16 |
Tool Weight | 4 lb |
Pressure Range | 70 to 120 psi |
Air Inlet | 1/4" NPT |
Nail Type | Finish Nails |
Housing Material | Magnesium |
Triggering Mode | Selectable Actuation |
Application | Finish & Woodworking, Cabinets, Paneling, Casing |
Includes | Wrenches, No-Mar Pad, Case, and Plug |
Features | Quick Clear Latch; Tool-Free Depth Adjustment; Selectable Trigger; Reinforced Piston And Driver; Integrated Air Blower; Low Profile Nosepiece; Adjustable Belt Hook; Ergonomic Overmolded Grip; 360° Adjustable Exhaust |
Nail Capacity | 110 |
Air Consumption | 2.22 scfm |
Collation Angle | Straight |
Power Source | Air |
Description
The FinishPro®16XP 16 gauge nailer delivers Senco's legendary performance in a rugged lightweight package. Built with an ultra durable magnesium body and a stamped-spring EZ-Clear latch system the FinishPro®16XP virtually eliminates downtime and fastener jamming.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35205)
- WILLIAMS Williams Scaffold Ratchet, 7/8" Socket and Pry Bar (JHWBS-63B)
- MILWAUKEE TOOL Housing (ML31-44-2980)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48521)
- SENCO Pneumatic Hand Nailera20 (PC0781)
- SENCO Air Brad Nailer, Adhesive (FINISHPRO 25XP)
- SENCO HVY WIR STPLR 1""WC 16GA (9T0001N)
- SENCO Coil Fram Nlr Scn65Xp (540101N)
- SENCO Air Brad Nailer, Adhesive, 18 ga. (FINISHPRO 18BMG)
- SENCO Air Stapler, 1 in. Crown, 25 ga. (SC2 SENCOR)
- BOSTITCH Air Finish Nailer, Adhesive (BTFP71917)
- Senco Air Nailers & Staplers