Shop All Cordless Nailers & Staplers
Senco
F35 Cordless 34 deg Framing Nailer Kit
Mfr # 10G0001N
Zoro # G305298147
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 18V
- Fastener Type Ring Shank Nails; Screw Shank Nails; Smooth Shank Nails
- Cordless Tool Battery Type Lithium-Ion
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 10G0001N
- Zoro # G305298147
- UPC # 741474150463
- Country of Origin China
- Category Cordless Nailers & Staplers
Dimensions
Length | 14 in |
Width | 5.50 in |
Height | 14-3/8 in |
Description
Combines a true pneumatic feel speed and power with cordless convenience. Drives up to 3-1/2ö framing nails into the hardest substrates without the expense and hassle of fuel cells. The design and durable construction are ideal for professional framers and contractors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Indicator, 0.00100.03mm Accuracy (543-302B-10)
- TAPCON 3/16 in. X 7 in. L Carbide Tipped Drill Bit (11491)
- PROTO 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (J07519L)
- BON TOOL Bon 82-110 Tapered Darby, Mag 24" Wood Handle (82-110)
- SENCO 23 Ga. Corded Headless Pin Nailer (TN11L1)
- SENCO Cordless 20 deg Framing Nailer Kit (10H0001N)
- MILWAUKEE TOOL M18 FUEL 15 Gauge Finish Nailer Kit (2839-21CT)
- MILWAUKEE TOOL M12 12V Cordless T50 Stapler - Tool Only (ML2447-20)
- DEWALT Cordless Nailer Kit, 20.0V (DCN45RND1/DCB203)
- RAMSET Nail Gun Kit, Cordless, 6V (T4MAG)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler Kit (DCN681D1)
- Senco Cordless Tools