Shop All Electric Screwdrivers
This Product is Discontinued
Senco
Electric Screwgun, 2500 rpm, 120VAC, 6, 1/4" (Discontinued)
Mfr # DS232-AC
Zoro # G4933135
Free Shipping & Returns
This Product is Discontinued
Key Features
- Clutch Type Standard
- Max. Torque 100 in-lb
- No Load RPM 2500
- Voltage 120V AC
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # DS232-AC
- Zoro # G4933135
- UPC # 741474083471
- Country of Origin China
- Category Electric Screwdrivers
Dimensions
Tool Length | 16 3/4 in |
Shank Size | 1/4" |
Chuck Size | 1/4 in |
Overall Length | 16 3/8 in |
Overall Height | 9 1/2 in |
Cord Length | 10 ft |
Overall Width | 3 3/8 in |
Drive Size | 1/4 in |
Description
Screw Gun, Power Source Corded, Brushless Motor No, Torque Range 100 in-lb to 100 in-lb, Max. Torque 100 in-lb, Min. Torque 100 in-lb, Free Speed 2,500 RPM, Drive Size 1/4 in, Screwdriver Type Metal Fastening Screw Gun, Chuck Size 1/4 in, Clutch Type Standard, Drive Configuration Right Angle, Hex Bit 1/4 in Quick Change, Reversible Yes, Variable Speed Yes, Number of Clutch Settings 1, Number of Speed Settings Continuous, Side to Center 1 3/4 in, Cord Length 10 ft, Plug Type Two-Prong
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.