Shop All Electric Screwdrivers
Senco
Elec Scrwdrvr Cd 2500Rpm
Mfr # 6X0002N
Zoro # G800464320
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 2500
- Overall Length 12-1/2 in
- Width 2-1/2 in
- Features Trigger Lock
- Height 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # 6X0002N
- Zoro # G800464320
- UPC # 741474069871
- Country of Origin China
- Category Electric Screwdrivers
Dimensions
Overall Length | 12-1/2 in |
Width | 2-1/2 in |
Height | 7-1/2 in |
Details
No Load RPM | 2500 |
Features | Trigger Lock |
Item | Electric Screwdriver |
Housing Material | Steel |
Interior/Exterior | Exterior, Interior |
Power Source | Electric |
Fastener Type | Screw |
Firing Type | Trigger Actuated |
Description
This High-Performance DuraSpin screwdriver is the ideal tool for users who require power and versatility. The SG2510 tool features a high-torque 2500 rpm variable-speed motor to tackle tough drywall wood and steel applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT L, nosed Slim Full, Flush Cutters (PM-251)
- TECHNIKS CAT Facemill Arbors, Taper CAT40 (22715)
- OTC 3/4 in Drive, 4" 6 pt SAE Socket, 6 Points (1914)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 27 mm Size, Standard Socket, Black Phosphate (49-66-6592)
- SENCO DS230 Series Auto-Feed Screwdriver Attachment (9Z0012N)
- SENCO 120 V Corded Auto-Feed Screwdriver Kit (10F0001N)
- SENCO Screw Gun, 120V, 1/4 (DS532-AC)
- SENCO 120 V Corded Auto-Feed Screwdriver Kit (Battery & Charger) (10D0001N)
- SENCO Auto-Feed Screwdriver, 5000 RPM, Cordless (DS225-18V)
- SENCO DS230 Series Auto-Feed Screwdriver Attachment (9Z0021N)
- DEWALT 2,500 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW268)
- Senco Electric Screwdrivers