Shop All Drywall Screws
Senco
Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 1000 PK
Mfr # 08D250WK
Zoro # G505993095
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Screw Size #8
- Fastener Length 2-1/2 in
- Material Steel
- Collated Collated
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # 08D250WK
- Zoro # G505993095
- UPC # 741474143625
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Collated | Collated |
Item | Drywall Screw |
Interior/Exterior | Exterior |
System of Measurement | Inch |
Description
Square recess provides excellent torque transmission for high torque applications. Flathead provides strong holding power for most wood applications. 2/3 thread prevents gaps between the sheathing and support studs which can cause squeaks. Type 17 point quickly penetrates wood reducing drive time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 15/32 in Ht, 25 PK (U12100.043.0001)
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Galvanized, 50 PK (7723HD5-PWR)
- MAK-A-KEY Step Key Stock 2, 3/16 in Top W, 15/16 in Top Step H, 1/4 in Bottom W, 15/16 in Lower Step H (SK02-2)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05211)
- SENCO Drywall Screw, #8 x 1-1/4 in, Wafer Head Square Drive (08T125W)
- SENCO Screw Gun Electric Drywall (7U0001N)
- SENCO Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1000 PK (06C125WK)
- SENCO Cement Board Screw 2"L (08T200W)
- SENCO Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1000 PK (06A125P)
- SENCO Drywall Screw, #7 x 2 in, Bugle Head (8427528)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Square Drive, 2000 PK (0824YQG)
- Senco Drywall Screws