Shop All Drywall Screws
Senco
Drywall Screw, #8 x 1-1/4 in, Wafer Head Square Drive
Mfr # 08T125W
Zoro # G306438436
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Square Drive
- Screw Size #8
- Fastener Length 1-1/4 in
- Collated Collated
- System of Measurement Inch
- Sub-Brand DuraSpin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 08T125W
- Zoro # G306438436
- UPC # 741474209680
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
Head Type | Wafer |
Drive | Square |
Collated | Collated |
Item | Drywall Screw |
System of Measurement | Inch |
Sub-Brand | DuraSpin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U55462.016.0001)
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0062)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.125x5 In (1BAH5)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 11 in L (U01200.075.1100)
- SENCO Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 1000 PK (06A162P)
- SENCO Drywall Screw, #6 x 1-1/4 in (06A125PB)
- SENCO Drywall Screw, #6 x 1-1/4 in, Flat Head (9626011)
- SENCO Drywall Screw, #6 x 1-1/4 in, Phillips Drive (06A125P)
- SENCO Drywall Screw, #6 x 1-5/8 in (06B162P)
- SENCO Drywall Screw, #7 x 2 in, Phillips Drive (07A200P)
- PRO-FIT Drywall Screw, #10 x 3-1/2 in, Bugle Head Phillips Drive (0286194)
- Senco Drywall Screws